Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

XL to 3XL High Visibility Vest, Orange

CONDOR | Zoro #: G0007707 | Mfr #: 4CWE3

$ 5.37 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #4CWE3 Specifications

Zoro #: G0007707 Mfr #: 4CWE3
Number of Pockets (Inside): 0 Item: High Visibility Vest
Vest Material: Polyester Mesh Stripe Color: Silver
Vest Size: 2XL/3XL ANSI Class: Unrated
Standards: ANSI/ISEA 107-2010 Back Stripe Pattern: None
Gender: Unisex Traffic Safety Vest Color: Orange/Red
Vest Closure Type: Hook-and-Loop Features: High Visibility; Finished Edges; Elastic Side Straps; 1" Vertical Reflective Stripes With Trim on Front and Back; Hook and Loop Closures; 3M Scotchlite material
Vest Length: 29" Material: Polyester Mesh
Number of Pockets (Outside): 0 Color: Orange/Red with Silver Stripes
Size: 2XL/3XL Vest Stripe Color Family: Green/Yellow and Silver
Traffic Vest Item: Traffic Vest Fits Chest Size: 64"
Number of Pockets with Closure: 0 ATPV Rating: Not Rated
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class Unrated, Vest Size 2XL/3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern None, Vest Length 29 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Finished Edges, Elastic Side Straps

Reviews