Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2XL Flame Resistant High Visibility Vest, Orange

  • Zoro #: G0007472
  • Mfr #: 4CWD1

$48.31

  • Traffic Safety Vest Color: Orange/Red
  • Color: Orange/Red with Silver Stripes
  • Vest Length: 27"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4CWD1 Specifications

  • Zoro #: G0007472
  • Mfr #: 4CWD1
Traffic Safety Vest Color: Orange/Red Color: Orange/Red with Silver Stripes
Vest Length: 27" Features: 4.5" Lime/Silver Reflective Tape; High Visibility Safety Vest is Designed With Flame-Resistant; Hook and Loop Front Closures to Help Provide a Secure Fit
Vest Material: Polyester Number of Pockets (Outside): 0
Size: 2XL Gender: Unisex
Back Stripe Pattern: U-Block Vest Closure Type: Dielectric Zipper
Material: Polyester Stripe Color: Silver
Fits Chest Size: 60" Traffic Vest Item: Flame Resistant Traffic Vest
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2015 Class 2
Vest Stripe Color Family: Silver Vest Size: 2XL
Item: Flame Resistant High Visibility Vest Number of Pockets with Closure: 0
ANSI Class: 2 Number of Pockets (Inside): 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Lime/Silver Reflective Tape, Standards ANSI-ISEA107-2015

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4CWD1