Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3XL Flame Resistant High Visibility Vest, Orange
  • Zoro #: G0007481
  • Mfr #: 4CWD2
$44.86
  • Number of Pockets (Inside): 2
  • Vest Closure Type: Dielectric Zipper
  • Material: Polyester Mesh
See full product details
Orders over $50 ship free.

Condor #4CWD2 Specifications

  • Zoro #: G0007481
  • Mfr #: 4CWD2
Number of Pockets (Inside): 2 Vest Closure Type: Dielectric Zipper
Material: Polyester Mesh Traffic Safety Vest Color: Orange/Red
Item: Flame Resistant High Visibility Vest Vest Size: 3XL
Size: 3XL Fits Chest Size: 64"
Back Stripe Pattern: U-Block ATPV Rating: Not Rated
ANSI Class: 2 Vest Stripe Color Family: Silver
Number of Pockets (Outside): 0 Gender: Unisex
Number of Pockets with Closure: 0 Traffic Vest Item: Flame Resistant Traffic Vest
Vest Material: Polyester Mesh Standards: ANSI/ISEA 107-2015 Class 2
Color: Orange/Red with Silver Stripes Features: 4.5" Lime/Silver Reflective Tape; High Visibility Safety Vest is Designed With Flame-Resistant; Hook and Loop Front Closures to Help Provide a Secure Fit
Stripe Color: Silver Vest Length: 27"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 64 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Lime/Silver Reflective Tape, Standards ANSI-ISEA107-2015

Technical Guides

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of Condor #4CWD2