Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

4XL Flame Resistant High Visibility Vest, Orange

  • Zoro #: G0007497
  • Mfr #: 4CWD3

$33.07

  • Stripe Color: Silver
  • Size: 4Xl
  • Vest Size: 4XL
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #4CWD3 Specifications

  • Zoro #: G0007497
  • Mfr #: 4CWD3
Stripe Color: Silver Size: 4Xl
Vest Size: 4XL Material: Polyester
Back Stripe Pattern: U-Block ATPV Rating: Not Rated
Number of Pockets with Closure: 0 Color: Orange/Red with Silver Stripes
Gender: Unisex Fits Chest Size: 68"
Features: 4.5" Lime/Silver Reflective Tape; High Visibility Safety Vest is Designed With Flame-Resistant; Hook and Loop Front Closures to Help Provide a Secure Fit Number of Pockets (Outside): 0
Vest Stripe Color Family: Orange/Red and Silver Vest Material: Polyester
Standards: ANSI/ISEA 107-2015 Class 2 Item: Flame Resistant High Visibility Vest
ANSI Class: 2 Traffic Safety Vest Color: Orange/Red
Vest Closure Type: Dielectric Zipper Traffic Vest Item: Flame Resistant Traffic Vest
Vest Length: 27" Number of Pockets (Inside): 2
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 68 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Lime/Silver Reflective Tape, Standards ANSI-ISEA107-2015

Technical Guides

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Condor #4CWD3