Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2XL Class 1 High Visibility Vest, Orange

CONDOR | Zoro #: G0010771 | Mfr #: 1YAD7

$10.45 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features

Guides: Technical Guides

Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAD7 Specifications

Zoro #: G0010771 Manufacturer #: 1YAD7
Gender: Unisex Number of Pockets (Outside): 0
Vest Stripe Color Family: Green/Yellow Color: Orange/Red with Silver Stripes
ANSI Class: 1 Vest Material: Polyester Mesh
Fits Chest Size: 58" Vest Closure Type: Hook-and-Loop
Vest Length: 28" Traffic Vest Item: Traffic Vest
Number of Pockets with Closure: 0 Vest Size: 2XL
Standards: ANSI/ISEA 107-2010 Class 1 Material: Polyester Mesh
Size: 2XL Item: High Visibility Vest
Stripe Color: Silver Back Stripe Pattern: U-Block
Number of Pockets (Inside): 1 ATPV Rating: Not Rated
Features: 360 Degrees High Visibility; Hook and Loop Closures Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Reviews of Condor #1YAD7