Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

2XL Class 1 High Visibility Vest, Orange

CONDOR | Zoro #: G0010875 | Mfr #: 1YAE8

$ 10.58 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0010875 Mfr #: 1YAE8
Vest Material: Modacrylic ANSI Class: 1
Color: Orange/Red with Silver Stripes Number of Pockets with Closure: 0
Vest Size: 2XL Number of Pockets (Outside): 2
Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort Vest Length: 28"
Item: High Visibility Vest Fits Chest Size: 54-3/8"
Size: 2XL Number of Pockets (Inside): 3
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Silver Material: Modacrylic
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2010 Class 1
Vest Closure Type: Zipper Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 54-3/8 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews