KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3XL Class 1 High Visibility Vest, Lime

CONDOR| Zoro #: G0010832| Mfr #: 1YAE4

$10.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0010832 Mfr #: 1YAE4
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 1Vest Length: 24"
Number of Pockets (Inside): 1Stripe Color: Silver
Fits Chest Size: 62"Traffic Vest Item: Traffic Vest
Vest Closure Type: Hook-and-LoopVest Material: Polyester
Item: High Visibility VestFeatures: 360 Degree Visibility
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 0
Color: Yellow/GreenVest Size: 3XL
Standards: Meets ANSI-ISEA 107-2010Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size 3XL, Color Yellow/Green, Fits Chest Size 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Reviews