KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4XL Class 1 High Visibility Vest, Lime

CONDOR| Zoro #: G0010954| Mfr #: 1YAF7

$10.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Orange/Red and Silver
ANSI Class: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0010954 Mfr #: 1YAF7
Back Stripe Pattern: U-BlockVest Stripe Color Family: Orange/Red and Silver
ANSI Class: 1Vest Length: 31"
Number of Pockets (Inside): 3Stripe Color: Silver
Fits Chest Size: 57-1/2"Traffic Vest Item: Traffic Vest
Vest Closure Type: ZipperVest Material: Polyester
Item: High Visibility VestFeatures: 360 Degree Visibility
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 2
Color: Yellow/GreenVest Size: 4XL
Standards: Meets ANSI-ISEA 107-2010Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size 4XL, Color Yellow/Green, Fits Chest Size 57-1/2 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 31 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews