High Visibility Vest, Class 1, L, Lime

CONDOR| Zoro #: G0010911| Mfr #: 1YAF3

$9.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0010911 Mfr #: 1YAF3
Traffic Vest Item: Traffic VestBack Stripe Pattern: U-Block
Stripe Color: SilverItem: High Visibility Vest
ATPV Rating: Not RatedGender: Unisex
Color: Yellow/GreenFeatures: 360 Degree Visibility
Standards: Meets ANSI-ISEA 107-2010Vest Closure Type: Zipper
Country of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 1, Vest Size L, Color Yellow/Green, Fits Chest Size 51-3/16 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Vest Length 25 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.