Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
Cart

Large Class 1 High Visibility Vest, Orange

CONDOR | Zoro #: G0010857 | Mfr #: 1YAE6

$ 10.58 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAE6 Specifications

Zoro #: G0010857 Mfr #: 1YAE6
Number of Pockets (Inside): 3 Item: High Visibility Vest
Vest Material: Polyester Mesh Stripe Color: Silver
Vest Size: L ANSI Class: 1
Standards: ANSI/ISEA 107-2010 Class 1 Back Stripe Pattern: U-Block
Gender: Unisex Traffic Safety Vest Color: Orange/Red
Vest Closure Type: Zipper Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort
Vest Length: 27" Material: Polyester Mesh
Number of Pockets (Outside): 2 Color: Orange/Red with Silver Stripes
Size: L Vest Stripe Color Family: Green/Yellow and Silver
Traffic Vest Item: Traffic Vest Fits Chest Size: 51-3/16"
Number of Pockets with Closure: 0 ATPV Rating: Not Rated
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size L, Traffic Safety Vest Color Orange/Red, Fits Chest Size 51-3/16 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Mesh Back, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews