Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Medium Class 1 High Visibility Vest, Lime

CONDOR | Zoro #: G0010796 | Mfr #: 1YAD9

$ 10.75 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0010796 Mfr #: 1YAD9
Vest Material: Polyester Mesh ANSI Class: 1
Color: Yellow/Green with Silver Stripes Number of Pockets with Closure: 0
Vest Size: M Number of Pockets (Outside): 0
Features: 360 Degrees High Visibility; Hook and Loop Closures Vest Length: 28"
Item: High Visibility Vest Fits Chest Size: 46"
Size: M Number of Pockets (Inside): 1
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Silver Material: Polyester Mesh
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2010 Class 1
Vest Closure Type: Hook-and-Loop Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Reviews