Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Medium Class 1 High Visibility Vest, Orange
  • Zoro #: G0010841
  • Mfr #: 1YAE5
$10.58
  • Traffic Vest Item: Traffic Vest
  • Vest Material: Polyester
  • Number of Pockets (Inside): 3
See full product details
Orders over $50 ship free.

Condor #1YAE5 Specifications

  • Zoro #: G0010841
  • Mfr #: 1YAE5
Traffic Vest Item: Traffic Vest Vest Material: Polyester
Number of Pockets (Inside): 3 Item: High Visibility Vest
Gender: Unisex Fits Chest Size: 49-5/8"
Vest Length: 27" Number of Pockets with Closure: 0
Traffic Safety Vest Color: Orange/Red Vest Stripe Color Family: Silver
ANSI Class: 1 Vest Size: M
Stripe Color: Silver Standards: Meets ANSI-ISEA 107-2010
Number of Pockets (Outside): 2 Features: 360 Degree Visibility
Back Stripe Pattern: U-Block Color: Orange/Red
Vest Closure Type: Zipper ATPV Rating: Not Rated
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 1, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49-5/8 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Condor #1YAE5