XL Class 1 High Visibility Vest, Lime

CONDOR| Zoro #: G0010927| Mfr #: 1YAF4

$10.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ANSI Class: 1
ATPV Rating: Not Rated
Number of Pockets with Closure: 0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0010927 Mfr #: 1YAF4
ANSI Class: 1ATPV Rating: Not Rated
Number of Pockets with Closure: 0Vest Size: XL
Number of Pockets (Outside): 2Vest Length: 28"
Back Stripe Pattern: U-BlockFits Chest Size: 52-3/4"
Vest Stripe Color Family: SilverStripe Color: Silver
Vest Material: PolyesterVest Closure Type: Zipper
Color: Yellow/GreenGender: Unisex
Traffic Vest Item: Traffic VestStandards: Meets ANSI-ISEA 107-2010
Features: 360 Degree VisibilityItem: High Visibility Vest
Number of Pockets (Inside): 3Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size XL, Color Yellow/Green, Fits Chest Size 52-3/4 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews