20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

XL Class 1 High Visibility Vest, Orange

CONDOR| Zoro #: G0010866| Mfr #: 1YAE7

$10.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0010866 Mfr #: 1YAE7
Fits Chest Size: 52-3/4"Standards: Meets ANSI-ISEA 107-2010
ANSI Class: 1Number of Pockets with Closure: 0
Number of Pockets (Outside): 2Color: Orange/Red
Vest Material: PolyesterItem: High Visibility Vest
Vest Length: 25"Number of Pockets (Inside): 3
Features: 360 Degree VisibilityGender: Unisex
ATPV Rating: Not RatedVest Size: XL
Vest Closure Type: ZipperStripe Color: Silver
Back Stripe Pattern: U-BlockTraffic Vest Item: Traffic Vest
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 1, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52-3/4 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Back Stripe Pattern U-Block, Vest Length 25 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews