BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2XL Class 2 High Visibility Vest, Lime

CONDOR| Zoro #: G0011042| Mfr #: 2RE37

$16.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
ATPV Rating: Not RatedNumber of Pockets with Closure: 0Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011042 Mfr #: 2RE37
ATPV Rating: Not RatedNumber of Pockets with Closure: 0
Gender: UnisexVest Material: Polyester Mesh
Item: High Visibility VestNumber of Pockets (Inside): 1
Standards: Meets ANSI-ISEA 107-2010Vest Size: 2XL
Fits Chest Size: 58"Stripe Color: Silver
Back Stripe Pattern: U-BlockVest Closure Type: Hook-and-Loop
Color: Yellow/GreenNumber of Pockets (Outside): 0
ANSI Class: 2Traffic Vest Item: Traffic Vest
Vest Length: 28"Features: Polyester Mesh
Vest Stripe Color Family: SilverCountry of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL, Color Yellow/Green, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Polyester Mesh, Standards Meets ANSI-ISEA 107-2010

Reviews