Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3XL Class 2 High Visibility Vest, Lime

  • Zoro #: G0011051
  • Mfr #: 2RE38

$16.46

  • Number of Pockets with Closure: 0
  • Standards: ANSI/ISEA 107-2010 CLASS 2
  • Number of Pockets (Outside): 0
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2RE38 Specifications

  • Zoro #: G0011051
  • Mfr #: 2RE38
Number of Pockets with Closure: 0 Standards: ANSI/ISEA 107-2010 CLASS 2
Number of Pockets (Outside): 0 Vest Closure Type: Hook-and-Loop
ANSI Class: 2 Stripe Color: Silver
Vest Material: Polyester Mesh Fits Chest Size: 62"
Item: High Visibility Vest Size: 3XL
Traffic Safety Vest Color: Yellow/Green Back Stripe Pattern: U-Block
Vest Length: 27" Material: Polyester Mesh
Color: Yellow/Green with Silver Stripes Vest Stripe Color Family: Silver
Gender: Unisex Features: High Visibility; 3M Scotchlite Material; Lightweight and Breathable for Your Comfort
ATPV Rating: Not Rated Traffic Vest Item: Traffic Vest
Number of Pockets (Inside): 1 Vest Size: 3XL
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Polyester Mesh, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Reviews of Condor #2RE38