Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

5XL Class 2 High Visibility Vest, Lime

CONDOR | Zoro #: G0011085 | Mfr #: 5NVE5

$ 16.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011085 Mfr #: 5NVE5
Vest Material: Polyester Mesh ANSI Class: 2
Color: Yellow/Green with Silver Stripes Number of Pockets with Closure: 0
Vest Size: 5XL Number of Pockets (Outside): 0
Features: High Visibility; Lightweight and Breathable for Your Comfort; 3M Scotchlite Material; Zipper Closure Vest Length: 29"
Item: High Visibility Vest Fits Chest Size: 70"
Size: 5XL Number of Pockets (Inside): 1
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Silver Material: Polyester Mesh
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2010 CLASS 2
Vest Closure Type: Hook-and-Loop Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 5XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 70 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features High Visibility Vest, Standards Meets ANSI-ISEA 107-2010

Reviews