Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Large Class 2 High Visibility Vest, Lime

  • Zoro #: G0011173
  • Mfr #: 1YAH2

$16.98

  • Back Stripe Pattern: U-Block
  • Vest Size: L
  • Gender: Unisex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Condor #1YAH2 Specifications

  • Zoro #: G0011173
  • Mfr #: 1YAH2
Back Stripe Pattern: U-Block Vest Size: L
Gender: Unisex Vest Closure Type: Zipper
Number of Pockets with Closure: 0 ANSI Class: 2
Vest Stripe Color Family: Orange/Red and Silver Stripe Color: Silver
ATPV Rating: Not Rated Traffic Vest Item: Traffic Vest
Standards: Meets ANSI-ISEA 107-2010 Fits Chest Size: 51-3/16"
Item: High Visibility Vest Features: 360 Degree Visibility
Traffic Safety Vest Color: Yellow/Green Vest Material: Polyester
Number of Pockets (Inside): 3 Vest Length: 25"
Number of Pockets (Outside): 2 Color: Yellow/Green
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51-3/16 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 25 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAH2