Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

Large Class 2 High Visibility Vest, Lime

CONDOR | Zoro #: G0011024 | Mfr #: 2RE35

$ 16.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Traffic Safety Vest ANSI Type: Type R, Class 2
  • Number of Pockets (Inside): 1
  • Item: High Visibility Vest
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #2RE35 Specifications

Zoro #: G0011024 Mfr #: 2RE35
Traffic Safety Vest ANSI Type: Type R, Class 2 Number of Pockets (Inside): 1
Item: High Visibility Vest Vest Material: Polyester
Stripe Color: Silver Vest Size: L
ANSI Class: 2 Standards: ANSI/ISEA 107-2010 CLASS 2
Back Stripe Pattern: U-Block Gender: Unisex
Traffic Safety Vest Color: Yellow/Green Vest Closure Type: Hook-and-Loop
Features: High Visibility; 3M Scotchlite Material; Lightweight and Breathable for Your Comfort Vest Length: 27"
Material: Polyester Number of Pockets (Outside): 0
Color: Yellow/Green with Silver Stripes Size: L
Vest Stripe Color Family: Green/Yellow and Silver Traffic Vest Item: Traffic Vest
Fits Chest Size: 50" Number of Pockets with Closure: 0
ATPV Rating: Not Rated Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Polyester Mesh, Standards Meets ANSI-ISEA 107-2010

Reviews