Large Class 2 High Visibility Vest, Lime

CONDOR| Zoro #: G0007393| Mfr #: 4CWC2

$44.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007393 Mfr #: 4CWC2
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Number of Pockets (Inside): 2
Stripe Color: Orange/SilverGender: Unisex
Fits Chest Size: 52"Traffic Vest Item: Flame Resistant Traffic Vest
Vest Closure Type: Dielectric ZipperVest Material: Polyester
Item: Flame Resistant High Visibility VestFeatures: 4.5" Orange/Silver Reflective Tape
Number of Pockets with Closure: 0ATPV Rating: Not Rated
Number of Pockets (Outside): 0Color: Yellow/Green
Vest Size: LStandards: ANSI-ISEA107-2015,ASTMD-6413
Country of Origin (subject to change): China

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size L, Color Yellow/Green, Fits Chest Size 52 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Orange/Silver Reflective Tape, Standards ANSI-ISEA107-2015,ASTMD-6413

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews