Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Class 2 High Visibility Vest, Lime

  • Zoro #: G0011392
  • Mfr #: 1YAL8

$22.34

  • Number of Pockets with Closure: 0
  • Vest Closure Type: Zipper
  • ANSI Class: 2
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAL8 Specifications

  • Zoro #: G0011392
  • Mfr #: 1YAL8
Number of Pockets with Closure: 0 Vest Closure Type: Zipper
ANSI Class: 2 Size: M
Back Stripe Pattern: Chevron Features: 360 Degrees High Visibility; Zipper Closure; 775 Sq. In. of Background Material and 201 Sq. In. of Reflective Material
Item: High Visibility Vest Number of Pockets (Inside): 3
ATPV Rating: Not Rated Traffic Safety Vest Color: Yellow/Green
Vest Material: Polyester Number of Pockets (Outside): 2
Stripe Color: Orange/Silver Traffic Vest Item: Traffic Vest
Standards: ANSI/ISEA 107-2010 CLASS 2 Fits Chest Size: 49"
Material: Polyester Vest Length: 27"
Gender: Unisex Color: Yellow/Green with Orange/Silver Stripes
Vest Size: M Vest Stripe Color Family: Silver
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 49 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern Chevron, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAL8