Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Class 2 High Visibility Vest, Lime

  • Zoro #: G0011182
  • Mfr #: 1YAH3

$16.98

  • ANSI Class: 2
  • Number of Pockets (Outside): 2
  • Traffic Vest Item: Traffic Vest
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAH3 Specifications

  • Zoro #: G0011182
  • Mfr #: 1YAH3
ANSI Class: 2 Number of Pockets (Outside): 2
Traffic Vest Item: Traffic Vest Standards: Meets ANSI-ISEA 107-2010
Vest Material: Polyester Vest Stripe Color Family: Green/Yellow
ATPV Rating: Not Rated Stripe Color: Silver
Number of Pockets with Closure: 0 Fits Chest Size: 52-3/4"
Vest Size: XL Vest Closure Type: Zipper
Item: High Visibility Vest Vest Length: 25"
Color: Yellow/Green Number of Pockets (Inside): 3
Back Stripe Pattern: U-Block Features: 360 Degree Visibility
Gender: Unisex Traffic Safety Vest Color: Yellow/Green
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52-3/4 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow, Back Stripe Pattern U-Block, Vest Length 25 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #1YAH3