November Savings!20% OFF Multiple CategoriesSee Details

XL Class 2 High Visibility Vest, Lime

CONDOR | Zoro #: G0011033 | Mfr #: 2RE36

$ 16.79 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011033 Mfr #: 2RE36
Color: Yellow/Green Vest Closure Type: Hook-and-Loop
Number of Pockets (Outside): 0 ANSI Class: 2
Gender: Unisex Stripe Color: Silver
Item: High Visibility Vest Number of Pockets (Inside): 1
Features: Polyester Mesh Vest Stripe Color Family: Silver
Vest Size: XL Back Stripe Pattern: U-Block
Fits Chest Size: 54" Standards: Meets ANSI-ISEA 107-2010
Traffic Vest Item: Traffic Vest ATPV Rating: Not Rated
Number of Pockets with Closure: 0 Vest Length: 29"
Vest Material: Modacrylic Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Polyester Mesh, Standards Meets ANSI-ISEA 107-2010

Reviews