KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

XL Class 2 High Visibility Vest, Lime

CONDOR| Zoro #: G0007341| Mfr #: 4CWD6

$25.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007341 Mfr #: 4CWD6
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 21"
Number of Pockets (Inside): 1Stripe Color: Silver
Fits Chest Size: 56"Traffic Vest Item: Breakaway Traffic Vest
Vest Closure Type: Hook-and-LoopVest Material: Polyester
Item: High Visibility VestFeatures: Tear Away
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 0
Color: Yellow/GreenVest Size: XL
Standards: ANSI 207-2011Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Color Yellow/Green, Fits Chest Size 56 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 30 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features Tear Away, Standards ANSI 207-2011

Reviews