LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

High Visibility Vest, Class 2, XL, Orange

CONDOR| Zoro #: G0010981| Mfr #: 1YAG1

$15.55 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0010981 Mfr #: 1YAG1
Back Stripe Pattern: U-BlockStripe Color: Silver
Item: High Visibility VestTraffic Vest Item: Traffic Vest
Number of Pockets with Closure: 0Gender: Unisex
ATPV Rating: Not RatedColor: Orange/Red
Features: 360 Degree VisibilityStandards: Meets ANSI-ISEA 107-2010
Vest Closure Type: Hook-and-LoopCountry of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Color Orange/Red, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern U-Block, Vest Length 30 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Product Reviews

Save 15%. Sign up for Z-mail.