KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

XL Class 2 High Visibility Vest, Orange

CONDOR| Zoro #: G0011365| Mfr #: 1YAL5

$19.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: Chevron
Vest Stripe Color Family: Green/Yellow and Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011365 Mfr #: 1YAL5
Back Stripe Pattern: ChevronVest Stripe Color Family: Green/Yellow and Silver
ANSI Class: 2Vest Length: 24"
Number of Pockets (Inside): 3Stripe Color: Silver
Fits Chest Size: 52"Traffic Vest Item: Traffic Vest
Vest Closure Type: ZipperVest Material: Polyester
Item: High Visibility VestFeatures: 360 Degree Visibility
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 2
Color: Orange/RedVest Size: XL
Standards: Meets ANSI-ISEA 107-2010Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Color Orange/Red, Fits Chest Size 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Yellow/Green and Silver, Back Stripe Pattern Chevron, Vest Length 24 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2010

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews