High Visibility Vest, Class 3, 2XL, Orange

CONDOR |Zoro #: G0011575|Mfr #: 1YAR5

$37.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011575 Mfr #: 1YAR5
Traffic Vest Item: Traffic VestBack Stripe Pattern: U-Block
Number of Pockets with Closure: 0Stripe Color: Silver
Item: High Visibility VestATPV Rating: Not Rated
Gender: UnisexColor: Orange/Red
Features: 360 Degree VisibilityStandards: Meets ANSI-ISEA 107-2004
Vest Closure Type: Hook-and-LoopCountry of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL, Color Orange/Red, Fits Chest Size 62 In., Gender Unisex, Stripe Color Silver, Vest Material Modacrylic, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Product Reviews

Save 15% when you sign up for Z-mail.