KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2XL Class 3 High Visibility Vest, Orange

CONDOR| Zoro #: G0011471| Mfr #: 1YAT6

$24.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011471 Mfr #: 1YAT6
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 3Vest Length: 26"
Number of Pockets (Inside): 3Stripe Color: Silver
Fits Chest Size: 54"Traffic Vest Item: Traffic Vest
Vest Closure Type: ZipperVest Material: Polyester
Item: High Visibility VestFeatures: 360 Degree Visibility
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 2
Color: Orange/RedVest Size: 2XL
Standards: Meets ANSI-ISEA 107-2004Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size 2XL, Color Orange/Red, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews