Save up to 25% on Safety Essentials! We’re here to help! Call (855) 289-9676
0 Cart

3XL Class 3 High Visibility Vest, Orange

CONDOR | Zoro #: G0011487 | Mfr #: 1YAT7

$ 19.05 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Traffic Safety Vest Color: Orange/Red
  • Number of Pockets (Inside): 3
  • Number of Pockets with Closure: 0
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Condor #1YAT7 Specifications

Zoro #: G0011487 Mfr #: 1YAT7
Traffic Safety Vest Color: Orange/Red Number of Pockets (Inside): 3
Number of Pockets with Closure: 0 Item: High Visibility Vest
Stripe Color: Silver Fits Chest Size: 56"
ATPV Rating: Not Rated Number of Pockets (Outside): 2
Standards: ANSI/ISEA 107-2004 Class 3 Back Stripe Pattern: U-Block
Traffic Vest Item: Traffic Vest Vest Stripe Color Family: Green/Yellow and Silver
Vest Closure Type: Zipper Vest Material: Polyester
ANSI Class: 3 Vest Length: 23"
Gender: Unisex Vest Size: 3XL
Material: Polyester Color: Orange/Red with Silver Stripes
Size: 3XL Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort; 3M Scotchlite Material
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 23 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews