High Visibility Vest, Class 3, L, Lime

CONDOR| Zoro #: G0011602| Mfr #: 1YAR8

$21.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0011602 Mfr #: 1YAR8
Back Stripe Pattern: U-BlockNumber of Pockets with Closure: 0
Stripe Color: SilverATPV Rating: Not Rated
Traffic Vest Item: Traffic VestGender: Unisex
Item: High Visibility VestColor: Yellow/Green
Features: 360 Degree VisibilityStandards: Meets ANSI-ISEA 107-2004
Number of Pockets (Outside): 0Number of Pockets (Inside): 1
Vest Closure Type: Hook-and-LoopCountry of Origin (subject to change): China

Product Description

High Visibility Vest, ANSI Class 3, Vest Size L, Color Yellow/Green, Fits Chest Size 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004
Save 15%. Sign up for Z-mail.