SUMMER SEASON SAVINGS!UP TO 20% OFF ALL CATEGORIESENTER CODE: SUMSVRJuly 17-19SEE DETAILS

Large Class 3 High Visibility Vest, Lime

CONDOR| Zoro #: G0011505| Mfr #: 1YAT9

$24.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0011505 Mfr #: 1YAT9
Item: High Visibility VestNumber of Pockets (Inside): 3
Vest Material: PolyesterBack Stripe Pattern: U-Block
Vest Closure Type: ZipperColor: Yellow/Green
Standards: Meets ANSI-ISEA 107-2004Vest Size: L
Fits Chest Size: 51"Traffic Vest Item: Traffic Vest
ATPV Rating: Not RatedVest Stripe Color Family: Green/Yellow and Silver
ANSI Class: 3Stripe Color: Silver
Gender: UnisexVest Length: 29"
Features: 360 Degree VisibilityNumber of Pockets (Outside): 2
Number of Pockets with Closure: 0Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 51 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 29 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews