November Savings!20% OFF Multiple CategoriesSee Details

Medium Class 3 High Visibility Vest, Orange

CONDOR | Zoro #: G0011444 | Mfr #: 1YAT3

$ 19.05 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0011444 Mfr #: 1YAT3
Traffic Vest Item: Traffic Vest Standards: Meets ANSI-ISEA 107-2004
ANSI Class: 3 Vest Size: M
Fits Chest Size: 49" Features: 360 Degree Visibility
Stripe Color: Silver Number of Pockets with Closure: 0
Item: High Visibility Vest ATPV Rating: Not Rated
Vest Stripe Color Family: Orange/Red Color: Orange/Red
Gender: Unisex Number of Pockets (Outside): 2
Back Stripe Pattern: U-Block Vest Material: Polyester Mesh
Vest Closure Type: Zipper Vest Length: 27"
Number of Pockets (Inside): 3 Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 49 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews