Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
XL Class 3 High Visibility Vest, Lime
  • Zoro #: G0011611
  • Mfr #: 1YAR9
$20.38
  • Fits Chest Size: 58"
  • Features: 360 Degree Visibility
  • Number of Pockets with Closure: 0
See full product details
Orders over $50 ship free.

Condor #1YAR9 Specifications

  • Zoro #: G0011611
  • Mfr #: 1YAR9
Fits Chest Size: 58" Features: 360 Degree Visibility
Number of Pockets with Closure: 0 Vest Length: 30"
Number of Pockets (Inside): 1 Stripe Color: Silver
Item: High Visibility Vest ANSI Class: 3
Back Stripe Pattern: U-Block Traffic Safety Vest Color: Yellow/Green
Vest Stripe Color Family: Silver Color: Yellow/Green
Number of Pockets (Outside): 0 Vest Size: XL
Vest Closure Type: Hook-and-Loop Vest Material: Polyester Mesh
Standards: Meets ANSI-ISEA 107-2004 Gender: Unisex
Traffic Vest Item: Traffic Vest ATPV Rating: Not Rated
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 30 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Technical Guides

Reviews of Condor #1YAR9