Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

XL Class 3 High Visibility Vest, Lime

CONDOR | Zoro #: G0011514 | Mfr #: 1YAU1

$ 24.37 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Specifications

Zoro #: G0011514 Mfr #: 1YAU1
Vest Material: Polyester ANSI Class: 3
Color: Yellow/Green with Silver Stripes Number of Pockets with Closure: 0
Vest Size: XL Number of Pockets (Outside): 2
Features: 360 Degrees High Visibility; Zipper Closure; Lightweight and Breathable for Your Comfort; 3M Scotchlite Material Vest Length: 24"
Item: High Visibility Vest Fits Chest Size: 52"
Size: Xl Number of Pockets (Inside): 3
Back Stripe Pattern: U-Block Stripe Color: Silver
Gender: Unisex Traffic Vest Item: Traffic Vest
Vest Stripe Color Family: Orange/Red and Silver Material: Polyester
ATPV Rating: Not Rated Standards: ANSI/ISEA 107-2004 Class 3
Vest Closure Type: Zipper Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 24 In., Number of Pockets (Inside) 3, Number of Pockets (Outside) 2, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews