Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

XL Class 3 High Visibility Vest, Orange

  • Zoro #: G0011566
  • Mfr #: 1YAR4

$19.38

  • ATPV Rating: Not Rated
  • Material: Polyester Mesh
  • Traffic Safety Vest Color: Orange/Red
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #1YAR4 Specifications

  • Zoro #: G0011566
  • Mfr #: 1YAR4
ATPV Rating: Not Rated Material: Polyester Mesh
Traffic Safety Vest Color: Orange/Red Back Stripe Pattern: U-Block
Size: Xl Vest Material: Polyester Mesh
Vest Closure Type: Hook-and-Loop Gender: Unisex
Fits Chest Size: 58" Standards: ANSI/ISEA 107-2004 Class 3
Vest Length: 31" Vest Stripe Color Family: Silver
Color: Orange/Red with Silver Stripes ANSI Class: 3
Stripe Color: Silver Features: 360 Degrees High Visibility; Hook and Loop Closure; Lightweight and Breathable for Your Comfort; 3M Scotchlite Material
Number of Pockets (Outside): 0 Number of Pockets (Inside): 1
Vest Size: XL Item: High Visibility Vest
Traffic Vest Item: Traffic Vest Number of Pockets with Closure: 0
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 31 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Technical Guides

Reviews of Condor #1YAR4