KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2XL Class 2 High Visibility Vest, Lime

CONDOR| Zoro #: G0007411| Mfr #: 4CWC4

$44.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Back Stripe Pattern: U-Block
Vest Stripe Color Family: Silver
ANSI Class: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0007411 Mfr #: 4CWC4
Back Stripe Pattern: U-BlockVest Stripe Color Family: Silver
ANSI Class: 2Vest Length: 27"
Number of Pockets (Inside): 2Stripe Color: Orange/Silver
Fits Chest Size: 60"Traffic Vest Item: Flame Resistant Traffic Vest
Vest Closure Type: Dielectric ZipperVest Material: Polyester Mesh
Item: Flame Resistant High Visibility VestFeatures: 4.5" Orange/Silver Reflective Tape
Gender: UnisexNumber of Pockets with Closure: 0
ATPV Rating: Not RatedNumber of Pockets (Outside): 0
Color: Yellow/GreenVest Size: 2XL
Standards: ANSI-ISEA107-2015,ASTMD-6413Country of Origin (subject to change): China

Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 2XL, Color Yellow/Green, Fits Chest Size 60 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Orange/Silver Reflective Tape

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews