Flame Resist High Visibility Vest, Class2, 3XL, Lime

CONDOR| Zoro #: G0007427| Mfr #: 4CWC5

$44.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0007427 Mfr #: 4CWC5
Standards: ANSI-ISEA107-2015, ASTMD-6413Back Stripe Pattern: U-Block
ATPV Rating: Not RatedGender: Unisex
Item: Flame Resistant High Visibility VestColor: Yellow/Green
Features: 4.5" Orange/Silver Reflective TapeTraffic Vest Item: Flame Resistant Traffic Vest
Number of Pockets with Closure: 0Vest Closure Type: Dielectric Zipper
Stripe Color: Orange/SilverNumber of Pockets (Outside): 0
Country of Origin (subject to change): China

Product Description

Flame Resistant High Visibility Vest, ANSI Class 2, Vest Size 3XL, Color Yellow/Green, Fits Chest Size 64 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester Mesh, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red and Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Orange/Silver Reflective Tape

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.