Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Medium Class 2 Flame Resistant High Visibility Vest, Orange

  • Zoro #: G0011803
  • Mfr #: 2PDL2

$33.26

  • Number of Pockets (Inside): 0
  • Number of Pockets (Outside): 0
  • ATPV Rating: Not Rated
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Condor #2PDL2 Specifications

  • Zoro #: G0011803
  • Mfr #: 2PDL2
Number of Pockets (Inside): 0 Number of Pockets (Outside): 0
ATPV Rating: Not Rated Vest Length: 28"
Traffic Safety Vest Color: Orange/Red Color: Orange/Red
ANSI Class: 2 Vest Closure Type: Hook-and-Loop
Gender: Unisex Vest Material: Polyester Mesh
Item: Flame Resistant High Visibility Vest Number of Pockets with Closure: 0
Vest Stripe Color Family: Silver Back Stripe Pattern: U-Block
Stripe Color: Silver Features: 360 Degree Visibility
Traffic Vest Item: Flame Resistant Traffic Vest Fits Chest Size: 32"
Standards: Meets ANSI-ISEA 107-2004, ASTM F1506 Vest Size: M
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 32 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degree Visibility, Standards Meets ANSI-ISEA 107-2004

Technical Guides

Reviews of Condor #2PDL2