Condor
High Visibility Vest, Orange/Red, S
- Zoro #: G5106068
- Mfr #: 53YM72
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $33.39
Condor #53YM72 Specifications
- Zoro #: G5106068
- Mfr #: 53YM72
- Color: Orange
- Material: Polyester
- Size: S
- Standards: ANSI/ISEA 107
- Features: 360 Degrees High Visibility; Vest Closure Type Zipper
- Gender: Men's
- ATPV Rating: Not Rated
- Vest Closure Type: Zipper
- Stripe Color: Silver
- ANSI Class: 2
- Vest Stripe Color Family: Silver
- Number of Pockets with Closure: 5
- Vest Length: 27 in
- Back Stripe Pattern: U-Block
- Safety Vest ANSI Class: Type R, Class 2
- Vest Material: Polyester Tricot
- Vest Size: S
- Traffic Safety Vest Color: Orange/Red
- Item: High Visibility Vest
- Fits Chest Size: 36 in to 38 in
- Number of Pockets (Outside): 4
- Hazard Risk Category (HRC): Not Applicable
- Number of Pockets (Inside): 1
- Closure Type: Zipper
- Number of Outside Pockets: 4
- Reflective Stripe Color: Silver
- Horizontal Stripe Type: Single
- Total Number of Pockets: 5
- Cooling: No
- Reflective Stripe Location: Back, Chest, Shoulder, Waist
- Reflective Stripe Main Color: Silver
- Includes Tool Lanyard Grommets: No
- # of Horizontal Stripes: 1
- Arc Flash PPE Category: Not Applicable
- Maximum Chest Size: 38 in
- Material Construction: Mesh Polyester
- Includes ID Window: No
- Reflective Stripe Border Color: Yellow
- Fall Protection Compatible: No
- Fabric Construction: Mesh
- Reflective Stripe Border Type: Contrasting
- Pocket Location: Left Chest, Left Waist, Right Chest, Right Waist
- Safety Vest Style: Standard
- Minimum Chest Size: 36 in
- Includes LED Lights: No
- Contrasting Stripes: Yes
- Number of Inside Pockets: 1
- Breakaway: No
- ANSI Type: Type R
- Expandable: No
- Reflective Stripe Width: 2 9/25 in
- Country of Origin (subject to change): China
Description
High Visibility Vest, ANSI Class 2, Vest Size S, Traffic Safety Vest Color Orange/Red, Fits Chest Size 36 in to 38 in, Gender Unisex, Stripe Color Silver, Vest Material Polyester Tricot, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 5, Features 360 Degrees Visibility
Reviews of Condor #53YM72
Explore more
- Condor Vest, Public Safety, Polyester, Lime, 3XL 4CWF1
- Condor Safety Vest, Orange/Red, Hook-and-Loop 491R71
- Condor High Visibility Vest, Orange/Red, XL 53YN88
- Condor High Visibility Vest, Yllw/Green, 4XL/5XL 53YN36
- Condor Safety Vest, Orange/Red, 2XL/3XL, Polyester 491T07
- Condor High Visibility Vest, Yellow/Green, 2XL 53YN81
- Condor High Visibility Vest, Orange/Red, 4XL/5XL 53YN64
- Condor High Visibility Vest, Orange/Red, 2XL 53YM28
- Pip Pip Polyester Blend 4-Pocket Non-Ansi Incident Command Vest, Medium-Xl 300-2505/M-XL
- Ml Kishigo Orange, Non-ANSI Compliant, Dual Strip Seat Belt Cover 3900-6
- M.L.Kishig Cls 2 Lime/Blk Btm Vest X-Lrg, Xl 1509 L-XL
- Condor Clothing