Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

XL Class 2 High Visibility Vest, Lime

CONDOR | Zoro #: G0007402 | Mfr #: 4CWC3

$ 44.86 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0007402 Mfr #: 4CWC3
Color: Yellow/Green Vest Closure Type: Dielectric Zipper
Number of Pockets (Outside): 0 ANSI Class: 2
Gender: Unisex Stripe Color: Orange/Silver
Item: Flame Resistant High Visibility Vest Number of Pockets (Inside): 2
Features: 4.5" Orange/Silver Reflective Tape Vest Stripe Color Family: Green/Yellow and Silver
Vest Size: XL Back Stripe Pattern: U-Block
Fits Chest Size: 56" Standards: ANSI-ISEA107-2015,ASTMD-6413
Traffic Vest Item: Flame Resistant Traffic Vest ATPV Rating: Not Rated
Number of Pockets with Closure: 0 Vest Length: 28"
Vest Material: Polyester Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 56 In., Gender Unisex, Stripe Color Orange/Silver, Vest Material Polyester, Vest Closure Type Dielectric Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Green/Yellow and Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 2, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4.5 In. Orange/Silver Reflective Tape

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews