Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hood Liner, Lime, Universal

CONDOR| Zoro #: G0352247| Mfr #: 4AFX5

$7.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Over the Head
Standards: ASTM D6413
Material: Cotton/Spandex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0352247 Mfr #: 4AFX5
Style: Over the HeadStandards: ASTM D6413
Material: Cotton/SpandexColor: Lime
Size: UniversalCovers: Head, Ears, Face, Neck
Country of Origin (subject to change): China

Description

Hood Liner, Over The Head, Lime, Size Universal, Material Cotton/Spandex, Covers Head, Ears, Face, Neck, Standards ASTM D6413

Reviews