SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Hooded Arctic Coat, L

CONDOR| Zoro #: G0089284| Mfr #: 2KTH8

$160.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlackFits Chest Size: 54"Item: Hooded Arctic Coat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0089284 Mfr #: 2KTH8
Color: BlackFits Chest Size: 54"
Item: Hooded Arctic CoatFabric Weight: 12 oz.
Material: 1000-denier Condura(R) NylonSize: L
Closure Type: zipperCountry of Origin (subject to change): China

Description

Hooded Arctic Coat, Size L, Fits Chest Size 54 In., Color Black, Material 1000-denier Condura(R) Nylon, Closure Type Zipper, Fabric Weight 12 oz.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews