Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Black Nylon Hooded Coat size M

  • Zoro #: G0089275
  • Mfr #: 2KTH7

$149.31

Details
  • Fits Chest Size: 50-1/2"
  • Material: 1000-denier Condura(R) Nylon
  • Fabric Weight: 12 oz.
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTH7 Specifications

  • Zoro #: G0089275
  • Mfr #: 2KTH7
Fits Chest Size: 50-1/2" Material: 1000-denier Condura(R) Nylon
Fabric Weight: 12 oz. Closure Type: zipper
Size: M Type: Hooded
Length: 29" Color: Black
Item: Coat Style: Hooded
Country of Origin (subject to change): China

Description

From Condor, this hooded arctic coat has been designed to keep you comfortable in a variety of weather conditions. Crafted from a black 1000-denier condura(r) nylon, this hooded arctic coat has been designed to keep the user comfortable in a variety of temperatures. This medium will fit a chest size of 50-1/2\. With a zipper closure

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2KTH7