Condor Hooded Coverall, Basic SMS, 1.5 oz Fabric Weight, Blue, Size M Inseam 28 in (Discontinued)
- Mfr # 31TU78
- Zoro # G9097523
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31TU78
Zoro #
G9097523
UPC #
190735067628
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
45 in to 47 in
Disposable Clothing Size
M
Details
Item
Hooded Coverall
Color
Blue
Material
Basic SMS
Fabric Weight
1.5 oz
Inseam
28 in
Closure Type
Zipper
Series
Condor
Seam Style
Serged
Coverall Style
Hooded Coverall
Standards
D3776, D5034, D1117, D257, D737, AATCC TM 127
Disposable Clothing Primary Material
SMS
Level of Protection
Dry Particulate, Reduced Spray
Cuff Style
Elastic
Ankle Style
Elastic
Description
Hooded Coveralls, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.