This item is Discontinued.

Condor Condor Hooded Coverall, Chem Advanced, 4.3 oz Fabric Weight, White, Size L Inseam 29 in 30LV53

Condor Hooded Coverall, Chem Advanced, 4.3 oz Fabric Weight, White, Size L Inseam 29 in (Discontinued)

  • Mfr # 30LV53
  • Zoro # G9089105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30LV53
Zoro #
G9089105
UPC #
190735065631
Country of Origin
China

Dimensions

Size
L
Disposable Clothing Size
L
Fits Chest Size
48 in to 50 in

Details

Item
Hooded Coverall
Color
White
Material
Chem Advanced
Fabric Weight
4.3 oz
Inseam
29 in
Closure Type
Storm Flap, Zipper
Series
Condor
Ankle Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Cuff Style
Elastic
Coverall Style
Hooded Coverall
Seam Style
Bound
Disposable Clothing Primary Material
Chem Advanced
Level of Protection
Liquid Tight

Description

Hooded Coveralls, Closure Type Storm Flap, Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.