Hooded Polypropylene, White, Boots, L, PK25

CONDOR| Zoro #: G0083343| Mfr #: 2KTN9

$101.11 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fabric Weight: 1.03 oz.
Fits Waist Size: 37"
Inseam: 30"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0083343 Mfr #: 2KTN9
Fabric Weight: 1.03 oz.Fits Waist Size: 37"
Inseam: 30"Cuff Style: Elastic
Fits Chest Size: 27"Color Family: Whites
Size: LMaterial: polypropylene
Color: WhiteItem: Hooded Disposable Coveralls
Ankle Style: With Attached BootsStandards: ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
Closure Type: zipperSeam Style: Serged
Country of Origin (subject to change): China

Description

Hooded Disposable Coveralls, Size L, Polypropylene, White, Ankle Style With Attached Boots, Elastic Cuff Style, Closure Type Zipper, Serged Seam Style, Fits Chest Size 27 In., Fits Waist Size 37 In., Inseam 30 In., Fabric Weight 1.03 oz., Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews