Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hooded Polypropylene, White, Boots, M, PK25

  • Zoro #: G0083334
  • Mfr #: 2KTN8

$99.99 ($4.00/unit)

Details
  • Series: Condor
  • Material: polypropylene
  • Closure Type: zipper
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTN8 Specifications

  • Zoro #: G0083334
  • Mfr #: 2KTN8
Series: Condor Material: polypropylene
Closure Type: zipper Fabric Weight: 1.03 oz.
Disposable Clothing Size: M Level of Protection: Dry Particulate
Cuff Styles: Elastic Disposable Clothing Primary Material: Polypropylene
Fits Chest Size: 25" Thickness: 12.6 mil
Size: M Ankle Style: With Attached Boots
Cuff Style: Elastic Color: White
Fits Waist Size: 35" Seam Style: Serged
Coverall Style: Hooded Coverall Item: Hooded Disposable Coveralls
Standards: ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127 Color Family: Whites
Inseam: 29" Country of Origin (subject to change): China

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Coverall Style Hooded Coverall, Disposable Clothing Size M, Disposable Clothing Primary Material Polypropylene, Series Condor, Ankle Style With Attached Boots, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127, Inseam 29 In., Fits Chest Size 25 In., Fits Waist Size 35 In., Package Quantity 25

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2KTN8