Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hooded Polypropylene, White, Boots, S, PK25

  • Zoro #: G0083325
  • Mfr #: 2KTN7

$98.92 ($3.96/unit)

Details
  • Coverall Style: Hooded Coverall
  • Fabric Weight: 1.03 oz.
  • Series: Condor
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Condor #2KTN7 Specifications

  • Zoro #: G0083325
  • Mfr #: 2KTN7
Coverall Style: Hooded Coverall Fabric Weight: 1.03 oz.
Series: Condor Color Family: Whites
Cuff Styles: Elastic Material: polypropylene
Fits Waist Size: 33" Seam Style: Serged
Disposable Clothing Size: S Cuff Style: Elastic
Color: White Level of Protection: Dry Particulate
Standards: ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127 Fits Chest Size: 23"
Closure Type: zipper Inseam: 28"
Disposable Clothing Primary Material: Polypropylene Thickness: 12.6 mil
Size: S Item: Hooded Disposable Coveralls
Ankle Style: With Attached Boots Country of Origin (subject to change): China

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Coverall Style Hooded Coverall, Disposable Clothing Size S, Disposable Clothing Primary Material Polypropylene, Series Condor, Ankle Style With Attached Boots, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127, Inseam 28 In., Fits Chest Size 23 In., Fits Waist Size 33 In., Package Quantity 25

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Condor #2KTN7