customer-service Help
Condor

Hooded Disposable Coveralls, 3XL, 6 , White, Microporous Film Laminate, Zipper

Condor Hooded Disposable Coveralls,  3XL,  6 ,  White,  Microporous Film Laminate,  Zipper 30C573
Tap to zoom
Hover or click to zoom
$48.19
pkg. of 6 ($8.03/ea)
  • Item: Hooded Disposable Coveralls
  • Material: Microporous Film Laminate
  • Package Quantity: 6
See full product details
Orders over $75 ship free.

Total: $48.19

Condor #30C573 Specifications

  • Item: Hooded Disposable Coveralls
  • Size: 3XL
  • Material: Microporous Film Laminate
  • Package Quantity: 6
  • Fits Chest Size: 52 in to 52 in
  • Closure Type: Zipper
  • Level of Protection: Dry Particulate, Reduced Spray
  • Series: Condor
  • Color: White
  • Standards: ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
  • Cuff Styles: Elastic
  • Ankle Style: Elastic
  • Seam Style: Serged
  • Inseam: 32 3/4 in
  • Color Family: Whites
  • Disposable Clothing Primary Material: Microporous Film Laminate
  • Disposable Clothing Size: 3XL
  • Coverall Style: Hooded
  • Fabric Weight: 1.9 oz
  • Features: Elastic Wrists and Ankles
  • Cuff Style: Elastic
  • Fits Waist Size: 49 in to 52 in
  • Minimum Waist Size: 49 in
  • Material Performance: Heavy Duty
  • Maximum Chest Size: 52 in
  • Includes Boot Covers: No
  • Coverall Material: Microporous Film Laminate
  • Material Weight: 65 g/sq m
  • Garment Style: Coverall
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Reduced Spray: No
  • Brand and Series: Condor
  • Anti-Static: No
  • Attached Hood: Yes
  • Breathable Back Style: None
  • Spray Tight: No
  • Liquid Tight: No
  • Gas Tight: No
  • Minimum Height: 76 1/2 in
  • Maximum Waist Size: 52 in
  • Protection Type: Liquid & Particulate
  • Minimum Chest Size: 49 in
  • Packaging: Bulk
  • Coverall Construction: Hooded with Elastic Cuffs and Ankles
  • Includes Thumb Loops: No
  • High Visibility: No
  • Maximum Height: 78 1/2 in
  • Includes Outer Boot Flaps: No
  • Sterile/Non-Sterile: Non-Sterile
  • High-Visibility: No
  • Accessory Type: Hooded Disposable Coveralls
  • Country of Origin (subject to change): China

Description

Hooded Disposable Coveralls, Level of Protection Dry Particulate, Reduced Spray, Coverall Style Hooded Coverall, Disposable Clothing Size 3XL, Disposable Clothing Primary Material Microporous Film Laminate, Series Condor, Ankle Style Elastic, Cuff Styles Elastic, Seam Style Serged, White, Closure Type Zipper, Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1, Inseam 32 3/4 in, Fits Chest Size 52 in to 52 in, Fits Waist Size 49 in to 52 in, Package Quantity 6

Reviews of Condor #30C573