Hooded Disposable Coveralls, 2XL, 25 , White, Advanced Microporous, zipper (Discontinued)
- Mfr # 32GV48
- Zoro # G9098485
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32GV48
Zoro #
G9098485
UPC #
190735068335
Country of Origin
China
Dimensions
Size
2XL
Disposable Clothing Size
2XL
Fits Chest Size
54 in to 56 in
Details
Item
Hooded Disposable Coveralls
Color
White
Material
Advanced Microporous
Seam Style
Serged
Closure Type
Zipper
Level of Protection
Dry Particulate, Reduced Spray
Standards
ASTM D3776, ASTM D1777, ASTM D5034, ASTM D257, 16 CFR 1610, AATCC127
Fabric Weight
1.55 oz
Inseam
30 1/2 in
Series
Condor
Coverall Style
Hooded Coverall
Cuff Style
Elastic
Ankle Style
Elastic with Attached Skid-Resistant Boots
Cuff Styles
Elastic
Color Family
Whites
Description
Hooded Disposable Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Package Quantity 25
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.